Specifications
Dimensions
- Port 1 Size/Type1/4 in
Details
- ActuationDirect Acting Solenoid
- Body MaterialStainless Steel
- Maximum Operating Pressure90 psi
- Solenoid Supply Voltage24 V dc
- Valve Functionality2 way - 2/2 Normally Closed
Overview
Mfr description
EF8262H007 120/60 VALVE