Motion
LGEP2/MR380

SKF
LGEP2/MR380

LGEP2/MR380 GREASE
MI ITEM #06609255
MFR #LGEP2/MR380
Price$62.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGEP2/MR380

LGEP2/MR380 GREASE
MI ITEM #06609255
MFR #LGEP2/MR380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.99/each

Specifications

Details

  • Application
    • Pulp and paper making machines • Jaw crushers • Dam gates • Work roll bearings in steel industry • Heavy machinery, vibrating screens • Crane wheels, sheaves • Slewing bearings
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316575900953
  • Max Operating Temperature
    302 °F
  • Min Operating Temperature
    -4 °F
  • Temperature Range
    -5 to 230 °F
  • UPC_NO
    7316575900953

Overview

Mfr description
LGEP2/MR380 GREASE
  • Excellent mechanical stability
  • Extremely good corrosion inhibiting properties
  • Excellent EP performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought