Motion
CDG1BN40-25AZ-XC9

SMC CORP OF AMERICA
CDG1BN40-25AZ-XC9

CDG1BN40-25AZ-XC9
Mi Item #06611005
MFR #CDG1BN40-25AZ-XC9
Price$92.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1BN40-25AZ-XC9

CDG1BN40-25AZ-XC9
Mi Item #06611005
MFR #CDG1BN40-25AZ-XC9

Mfr description
CDG1BN40-25AZ-XC9 CG1, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.00/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    25

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC9
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CG1 Z
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)