Overview
Mfr description
CQ2A40R-40DZ-XC6 COMPACT CYLINDER, CQ2-Z
Specifications
- Compact Cylinder TypeWater Resistant
- Bore Diameter
- Country of OriginUS
- Stroke40 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- OptionsStainless Steel Piston Rod & End Nut
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Made to OrderYes
- Mounting TypeBoth Ends Tapped
- Spec Sheet
- Installation Instructions
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data