Motion
294/500 EM

SKF
294/500 EM

Spherical Roller Thrust Bearing - 500 mm Bore, 870 mm OD, Bearing steel Material
MI ITEM #06611290
MFR #294/500 EM
Your Price$135,911.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
294/500 EM

Spherical Roller Thrust Bearing - 500 mm Bore, 870 mm OD, Bearing steel Material
MI ITEM #06611290
MFR #294/500 EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$135,911.48/each(List $169,889.35)

Overview

Mfr description
294/500 EM SPH RLR THRST +420MM LSB

Specifications

  • Bore Diameter
  • Outside Diameter
  • Cage Type
    Machined metal
  • Cage Material
    Brass
  • Static Load Capacity
    8992358 lbf
  • Dynamic Load Capacity
    2106460 lbf
  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Series
    294
  • Manufacturer Product Page
  • UPC_NO
    7316570947724
  • Weight
    1235.0 lbs
  • Coating
    None
  • Description
    Spherical roller thrust bearings
  • Lubrication
    Unlubricated
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical - asymmetrical
  • Row Type Fill Slot
    1
  • ABEC
    ABEC 3
  • Radial Dynamic Load Capacity
    2105600 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought