Motion
BA2B 475813

SKF
BA2B 475813

25 mm Bore, 62 mm OD, 30 ° Contact, Open
Mi Item #06611486
MFR #BA2B 475813
Price$241.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA2B 475813

25 mm Bore, 62 mm OD, 30 ° Contact, Open
Mi Item #06611486
MFR #BA2B 475813

Mfr description
BA2B 475813 DOUBLE ROW BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.47/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle  
    30 °
  • Outside Diameter  
    62 mm
  • Weight
    0.811 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    BA2B 475813 DOUBLE ROW BALL BRGS
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316577610294
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    2
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577610294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)