Motion
BMB-6202/032S2/UB108A

SKF
BMB-6202/032S2/UB108A

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Single Seal & Sensor, With Snap Ring
Mi Item #06611488
MFR #BMB-6202/032S2/UB108A
Price$390.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BMB-6202/032S2/UB108A

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Single Seal & Sensor, With Snap Ring
Mi Item #06611488
MFR #BMB-6202/032S2/UB108A

Mfr description
BMB-6202/032S2/UB108A SENSOR BRG SINGLE
  • Motor Encoder Unit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.34/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Inner Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    17.20 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Single Sealed
  • Description
    BMB-6202/032S2/UB108A SENSOR BRG SINGLE
  • Element Material
    Bearing steel
  • Features & Benefits
    • Motor Encoder Unit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The BMB-6202/032S2/UB108A is a 15 mm bore radial deep groove ball bearing with a 35 mm outside diameter and 11 mm width, single seal and sensor for monitoring.
  • Manufacturer Catalog Number
    BMB-6202/032S2/UB108A
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    840 lbf
  • Series
    62
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316574935772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)