Motion
BSD 4072 CGA

SKF
BSD 4072 CGA

Angular Contact Bearing - 40 mm Bore, 72 mm OD, 15 mm Width, Open, Without Snap Ring, 62 ° Contact Angle
Mi Item #06611491
MFR #BSD 4072 CGA
Price$1,008.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSD 4072 CGA

Angular Contact Bearing - 40 mm Bore, 72 mm OD, 15 mm Width, Open, Without Snap Ring, 62 ° Contact Angle
Mi Item #06611491
MFR #BSD 4072 CGA

Mfr description
BSD 4072 CGA BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,008.08/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    62 °
  • Outside Diameter  
    72 mm
  • Overall Width  
    15 mm
  • Weight
    0.56 lbs, 0.254 kg

Details

  • Ball Retainer Material
    Non-Metallic
  • Ball Screw Application
    Yes
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Rpm
    9000 rpm
  • Maximum Operating RPM
    9000 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    36 502 N, 8 206 lbf
  • Radial Static Load Capacity
    98 000 N, 22 031 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    BSD
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)