Motion
F4BE 300-SRB-SRE

SKF
F4BE 300-SRB-SRE

Four-Bolt Square Flange Bearing - 3 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #06611505
MFR #F4BE 300-SRB-SRE
Price$1,964.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BE 300-SRB-SRE

Four-Bolt Square Flange Bearing - 3 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #06611505
MFR #F4BE 300-SRB-SRE

Mfr description
F4BE 300-SRB-SRE REPL FYE 3
  • Ready to mount: correct clearance, greased and sealed
  • Can be used on commercial drawn shafts
  • Easy mounting and locking on the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,964.07/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0000 in
  • Bolt Size
    0.8125 in
  • Bore Diameter  
    3 in
  • Overall Depth
    2.7500 in
  • Overall Height  
    3.8750 in
  • Overall Length Diameter  
    7.6250 in
  • Weight
    27.12 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571524511
  • Max Operating Temperature
    230 °F
  • Max Rpm
    2800 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    35500 lbf
  • Seal Type
    Tri-Gard Seal
  • Series
    FYE
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    7316579137294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)