Motion
GACD 70 SA

SKF
GACD 70 SA

Angular Contact Spherical Plain Bearing - 70 mm Bore, 110 mm OD, 25 mm Inner Ring Width, Open
MI ITEM #06611507
MFR #GACD 70 SA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GACD 70 SA

Angular Contact Spherical Plain Bearing - 70 mm Bore, 110 mm OD, 25 mm Inner Ring Width, Open
MI ITEM #06611507
MFR #GACD 70 SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GACD 70 SA SPHERICAL PLAIN BRGS

Specifications

  • Type Of Bearing
    Angular Contact
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    23 mm
  • Overall Width
    25 mm
  • Radial Static Load Capacity
    143 kN
  • Radial Dynamic Load Capacity
    88 kN
  • Operating Temperature Range
    -40 to + 165 °F °F
  • Manufacturer Upc Number
    7316571567778
  • UPC_NO
    7316571567778
  • Weight
    2.33 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought