Motion
KML 40

SKF
KML 40

KML Series Bearing Lock Nut - Left Hand Thread, 9.4488 in OD, 29 mm Width
Mi Item #06611512
MFR #KML 40
Price$1,917.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KML 40

KML Series Bearing Lock Nut - Left Hand Thread, 9.4488 in OD, 29 mm Width
Mi Item #06611512
MFR #KML 40

Mfr description
KML 40 STANDARD ACCESSORIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,917.51/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Outside Diameter  
    9.4488 in
  • Overall Width
    29 mm
  • Weight
    6.085 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KML
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)