Motion
MBL 40

SKF
MBL 40

Bearing Lock Washer - 200 mm ID, 248 mm Outside Dia., 222 mm Face Dia., MBL Series
Mi Item #06611520
MFR #MBL 40
Price$386.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MBL 40

Bearing Lock Washer - 200 mm ID, 248 mm Outside Dia., 222 mm Face Dia., MBL Series
Mi Item #06611520
MFR #MBL 40

Mfr description
MBL 40 STANDARD ACCESSORIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.06/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Face Diameter  
    222 mm
  • Key Width
    20 mm
  • Outside Diameter Over Tangs
    248 mm
  • Tang Width  
    18 mm

Details

  • Compatible Lock Nut Number
    KML40
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MBL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)