Motion
SY 509 M

SKF
SY 509 M

Pillow Block Housing - Two-Bolt Base, Solid Pillow Block Construction, Cast Iron
Mi Item #06611538
MFR #SY 509 M
Price$129.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 509 M

Pillow Block Housing - Two-Bolt Base, Solid Pillow Block Construction, Cast Iron
Mi Item #06611538
MFR #SY 509 M

Mfr description
SY 509 M UNIT BALL PILL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.00/each

Specifications

Dimensions

  • Base To Bore Centerline  
    54 mm
  • Bolt Center To Center Length
    143.5 mm
  • Compatible Bore Diameter
    1.6250 in, 1.6875 in, 1.7500 in, 45 mm
  • Overall Height  
    107 mm
  • Overall Length  
    187 mm
  • Overall Width  
    48 mm
  • Weight
    3.29 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    7316570882834
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SY
  • UPC_NO
    7316570882834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)