Motion
SY 510 M

SKF
SY 510 M

Pillow Block Housing - Two-Bolt Base, Solid Pillow Block Construction, Cast Iron
Mi Item #06611539
MFR #SY 510 M
Price$71.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 510 M

Pillow Block Housing - Two-Bolt Base, Solid Pillow Block Construction, Cast Iron
Mi Item #06611539
MFR #SY 510 M

Mfr description
SY 510 M UNIT BALL PILLOW BLOCKS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.23/each

Specifications

Dimensions

  • Base To Bore Centerline  
    57.2 mm
  • Bolt Center To Center Length
    157 mm
  • Compatible Bore Diameter
    1.9375 in, 50 mm
  • Overall Height  
    114 mm
  • Overall Length  
    203 mm
  • Overall Width  
    54 mm
  • Weight
    4.3 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    7316571040226
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SY
  • UPC_NO
    7316571040226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)