Motion
415.916X3X5BK

WEARWELL INC
415.916X3X5BK

Wearwell Inc 415.916X3X5BK ANTI FATIGUE MAT
MI ITEM #06612751
MFR #415.916X3X5BK
Price$205.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEARWELL INC
415.916X3X5BK

Wearwell Inc 415.916X3X5BK ANTI FATIGUE MAT
MI ITEM #06612751
MFR #415.916X3X5BK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$205.08/each

Specifications

Dimensions

  • Length
    5 ft
  • Thickness
    0.5625 in
  • Width
    3 ft

Details

  • Base Material
    Nitrile/PVC Sponge
  • Color
    Black
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Dry or Wet Environment
    Dry
  • Edging Type
    Beveled Edges
  • Grit Coating
    No
  • Material
    Vinyl on Sponge Base
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Standards Met
    ASTM C501, ASTM D1056, ASTM D1171, ASTM D395-98, ASTM D412, ASTM D575, ASTM F1677, ASTM F355, Federal Standard 191, MIL-P12420C, MVSS 302
  • Surface Pattern
    Diamond-Plate
  • Traffic Type
    Heavy

Overview

Mfr description
415.916X3X5BK DIAMOND-PLATE SPONGECOTE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought