1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FABCO-AIR INC
18PL-4
5 Ports, 2 Position, Palm Button Operated
Mi Item #
06613871
MFR #
18PL-4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Manual and Mechanical Air Control Valves
FABCO-AIR INC 18PL-4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FABCO-AIR INC
18PL-4
5 Ports, 2 Position, Palm Button Operated
Mi Item #
06613871
MFR #
18PL-4
Mfr description
18PL-4 VALVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Actuator Type
Palm Button
Flow Coefficient Cv Flow Factor Kv
0.27 Cv
Flow Direction
4-Way
Number Of
Ports
5
Number Of Positions
2
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items