Specifications
Dimensions
- Bore Diameter4.0000 in
- Stroke12.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDetachable Clevis Mounting
- Product TypeTie Rod Air Cylinders
- SeriesNFPA
Overview
Mfr description
40P2-12A1EC-XXN CYLINDER