Specifications
Dimensions
- Bore Diameter0.7500 in
- Stroke12.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble Nose Mounting
- Product TypeTie Rod Air Cylinders
- SeriesF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)