Motion
CC4-SS
Coupling Shaft - 2 in Shaft Dia., 11-1/2 in Length, 304 Stainless Steel
MI ITEM #06614343
MFR #CC4-SS
Price$508.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Shaft - 2 in Shaft Dia., 11-1/2 in Length, 304 Stainless Steel
MI ITEM #06614343
MFR #CC4-SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$508.56/each

Specifications

Dimensions

  • Overall Length
    11-1/2 in
  • Shaft Diameter
    2 in
  • Weight
    10 lbs

Details

  • Additional Details
    Conveyor coupling shafts are used to join individual lengths of conveyor screws and allow for rotation within the hanger bearing
  • Manufacturer Upc Number
    697950485362
  • Material
    Stainless Steel
  • Number Of Bolts
    4
  • Part Type
    Coupling Shaft

Overview

Mfr description
CC4-SS 2 INCH COUPLING SHAFT 304SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text