Motion
29248-E1-MB

FAG (SCHAEFFLER)
29248-E1-MB

Thrust Bearing - 240 mm Bore, 340 mm OD
MI ITEM #06614865
MFR #29248-E1-MB
Price$11,384.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29248-E1-MB

Thrust Bearing - 240 mm Bore, 340 mm OD
MI ITEM #06614865
MFR #29248-E1-MB

Mfr description
29248-E1-MB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,384.40/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    340 mm
  • Weight
    37.287 lbs

Details

  • Cage Material
    Solid Brass
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Product Type
    Spherical Roller Thrust Bearings
  • Series
    292
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)