Overview
Mfr description
CM232-PS SEAL KIT
Specifications
- SeriesCM2
- Country of OriginJP
- Hardware TypeSeal Kit
- Spec Sheet
- Installation Instructions
- Manufacturer Catalog
- Cylinder Size32 mm
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data