Motion
182TTGN16508AA

MARATHON ELECTRIC
182TTGN16508AA

Explosion Proof / Hazardous Location Motor - 3 hp, 3600 rpm, 3 ph, 230/460 V, 182TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 3525 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06615088
MFR #182TTGN16508AA
Price$2,344.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
182TTGN16508AA

Explosion Proof / Hazardous Location Motor - 3 hp, 3600 rpm, 3 ph, 230/460 V, 182TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 3525 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06615088
MFR #182TTGN16508AA

Mfr description
825125.00,3HP,182TC,3600RPM,3PH,208-230/
  • Meets UL and CSA safety requirements
  • Automatic overload protected
  • Explosion rated conduit box included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,344.82/each

Specifications

Dimensions

  • Drive End Bearing Size
    207
  • Frame Size
    182TC
  • Motor Length Less Shaft
    8.00 in
  • Opposite Drive End Bearing Size
    206
  • Overall Length C Dimension
    16.62 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    95.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3525 rpm
  • Description
    Explosion Proof Motor, 3 & 2 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 3600 & 3000 RPM, 182TC Frame, EPFC
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.60 / 3.80 A
  • Full Load Efficiency
    87.50 %
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    K
  • kW
    2.24 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720093047
  • Maximum Speed
    3525 rpm
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Thermostat
  • Power Rating
    3 hp
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720093047
  • Voltage
    230/460 V
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)