Motion
CI4D34FT5B

LEESON ELECTRIC
CI4D34FT5B

DC Permanent Magnet Metric Electric Motor - Permanent Magnet, Brushed, 1 hp hp, 24 V, 3000 rpm rpm, IP54, 80 Frame
Mi Item #06615126
MFR #CI4D34FT5B
Price$1,614.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CI4D34FT5B

DC Permanent Magnet Metric Electric Motor - Permanent Magnet, Brushed, 1 hp hp, 24 V, 3000 rpm rpm, IP54, 80 Frame
Mi Item #06615126
MFR #CI4D34FT5B

Mfr description
108456.00,1HP,80,3000RPM,,IP54
  • Terminal board provided for connections
  • All metric fasteners; Easy brush access for field service
  • Oversize brushes for extended life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,614.39/each

Specifications

Dimensions

  • Drive End Bearing Size
    6204
  • Frame Overall Length
    5.9700 in
  • Frame Size
    80
  • Motor Length Less Shaft
    5.97 in
  • NEMA / IEC Frame Size
    80
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.6500 in
  • Overall Length C Dimension
    13.65 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.75 in
  • Shaft Ext Length
    2.0500 in
  • Weight
    33 lbs

Details

  • 2D Drawing
  • Armature Full Load Current
    40 A
  • Base RPM
    3000 rpm
  • CSA Approval
    Yes
  • Current
    40 A
  • DC Armature Voltage
    24 V
  • Drive End Bearing
    6204
  • Duty Condition Type
    S1
  • Duty Type
    S1
  • Efficiency Rating
    77.4 %
  • Enclosure Type
    IP54
  • Field Full Load Current
    40.00 A
  • Full Load Efficiency
    77.40 %
  • Full Load Torque
    21.0 in/lb
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720007013
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    3000 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1 hp
  • Motor Type
    Brushed
  • Mounting Type
    Special
  • Operating Temperature Range
    40 °C
  • Opposite Drive End Bearing
    6203
  • Power Rating
    0.75 kW
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, UL Recognized
  • Thermal Protection
    No Protection
  • UPC_NO
    691720007013
  • Voltage
    24 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)