Motion
C6K17NC19 A

LEESON ELECTRIC
C6K17NC19 A

Boat Hoist Duty Motor - 2 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56C Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Short Time (S2)
MI ITEM #06615139
MFR #C6K17NC19 A
List Price$2,794.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C6K17NC19 A

Boat Hoist Duty Motor - 2 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56C Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Short Time (S2)
MI ITEM #06615139
MFR #C6K17NC19 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,794.62/each for your price

Overview

Mfr description
6439191264,2HP,56C,1800RPM,1PH,TENV
  • TENV enclosure prevents dirt and elements from entering the motor.
  • Durable stainless-steel frame, capacitor case, and conduit box cover.
  • Double-shielded bearings extend the service life of the motor.
  • Time rated 15-minute duty cycle

Specifications

  • Motor Category
    Boat Hoist-Duty Motor
  • Motor Phase
    1 ph
  • Country of Origin
    China
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V, 230 V
  • Frame Size
    56C
  • Enclosure Type
    TENV
  • Frequency Rating
    60 Hz
  • Full Load Current
    18.00 / 9.00 A
  • Duty Condition Type
    Short Time (S2)
  • Base RPM
    1725 rpm
  • Full Load Torque
    95.8 ft-lbs
  • Thermal Protection
    None
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Electrical Type
    Capacitor Start Capacitor Run
  • KVA Code
    J
  • kW
    1.50 kW
  • Full Load Efficiency
    76.00 %
  • Description
    Boat Hoist Duty Motor, 2 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 56C Frame, TENV
  • Motor Orientation
    Horizontal
  • Motor Poles
    4-pole
  • Description Keyword
    Boat Hoist Duty
  • Starting Method
    Across The Line
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Selective Counterclockwise
  • Overall Length C Dimension
    13.40 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1.15
  • Frame Material
    Stainless Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL Recognized
  • Harmonization Code
    8501.40.6040
  • Weight
    45.00 lbs
  • Hp
    2 hp
  • Additional Details
    Tenv Enclosure Prevents Dirt And Elements From Entering The Motor.;Durable Stainless-Steel Frame;Capacitor Case;And Conduit Box Cover.;Double-Shielded Bearings Extend The Service Life Of The Motor.;Time Rated 15-Minute Duty Cycle
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720000106
  • UPC_NO
    691720000106
  • Manufacturer Catalog Number
    6439191264
  • 2D Drawing
  • Wiring Diagram
  • Model
    C6K17NC19 A
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Overload Protector
    No Protection
  • Voltage
    115/230 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought