Motion
A145T17XB28A

LEESON ELECTRIC
A145T17XB28A

Explosion Proof / Hazardou Location Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145T Frame, EPFC Enclosure, 60 Hz, 1755 rpm Base, Continuous Duty
MI ITEM #06615149
MFR #A145T17XB28A
Price$2,261.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
A145T17XB28A

Explosion Proof / Hazardou Location Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145T Frame, EPFC Enclosure, 60 Hz, 1755 rpm Base, Continuous Duty
MI ITEM #06615149
MFR #A145T17XB28A

Mfr description
121915.00,1 1/2HP,145T,1800RPM,3PH,EPFC
  • UL recognized component listing;CSA certification;T3B temperature code;Permanently lubricated sealed bearings;Explosion proof conduit box
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,261.60/each

Specifications

Dimensions

  • Drive End Bearing Size
    205
  • Frame Size
    145T
  • Motor Length Less Shaft
    7.81 in
  • Opposite Drive End Bearing Size
    203
  • Overall Length
    15.0000 in, 381 mm
  • Overall Length C Dimension
    15.00 in
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in
  • Shaft Length
    2.2500 in;57.14 mm
  • Storage Dimension Height
    9.7500 in;247.65 mm
  • Storage Dimension Length
    19.3100 in;490.47 mm
  • Storage Dimension Width
    11.1900 in;284.22 mm
  • Weight
    59.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use Within A Variety Of Applications.;Meets T3B Temperature Code With A Maximum Surface Temperature Of 329° F.;Permanently Lubricated;Sealed Bearings Extend The Lifetime Of The Motor.;140 Frame Motor And Below Include Explosion Proof Conduit Box;Shipped Loose.;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    4.6 A;2.3 A at 230 V;460 V;4.2 V;2.1 A at 190 V;380 V
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1755 rpm
  • Country of Origin
    Mexico
  • Description
    Explosion Proof Motor, 1.50 & 1 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1800 & 1500 RPM, 145T Frame, EPFC
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    4.6 A;2.3 A;4.2 A;2.1 A
  • Full Load Current
    4.60 / 2.30 A
  • Full Load Efficiency
    86.50 %
  • Full Load Torque
    4.5 ft-lbs;6.1 N-m
  • Group & Class
    DIV 1 EXP PROOF CL I GR CD CL II GR FG T3C
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Hz
    50 Hz;60 Hz
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    P
  • kW
    1.12 kW
  • Manufacturer Catalog Number
    121915.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720211823
  • Maximum Speed
    1755 rpm
  • Model
    145T17XB28A
  • Motor Category
    General Purpose Motor
  • Motor Design Code
    B
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • Nameplate
    121915.00
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    1.50 hp
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards
    CSA, UL
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3C
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    691720211823
  • Voltage
    230/460 V
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)