Motion
A6C17XK32C

LEESON ELECTRIC
A6C17XK32C

Explosion Proof / Hazardou Location Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, EPFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #06615176
MFR #A6C17XK32C
Your Price$1,824.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
A6C17XK32C

Explosion Proof / Hazardou Location Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, EPFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #06615176
MFR #A6C17XK32C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,824.96/each(List $2,098.71)

Overview

Mfr description
116609.00,1/2HP,56C,1800RPM,1PH,EPFC
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Meets T3B temperature code with a maximum surface temperature of 329° F.
  • Permanently lubricated, sealed bearings extend the lifetime of the motor.
  • 140 frame motor and below include explosion proof conduit box, shipped loose.

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V, 208-230 V
  • Frame Size
    56C
  • Enclosure Type
    EPFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Motor Orientation
    Horizontal
  • Thermal Protection
    Automatic
  • Full Load Current
    8.80 / 4.20–4.40 A
  • Full Load Efficiency
    66.00 %
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    7 A;3.2-3.5 A at 115 V;208-230 V
  • Electrical Type
    Capacitor Start Induction Run
  • KVA Code
    L
  • Motor Poles
    4-pole
  • Starting Method
    Across The Line
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Description
    Explosion Proof Motor, 0.50 HP, 1 Ph, 60 Hz, 115/208-230 V, 1800 RPM, 56C Frame, EPFC
  • kW
    0.37 kW
  • Description Keyword
    1/2 hp
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Selective Counterclockwise
  • Motor Length Less Shaft
    6.81 in
  • Overall Length C Dimension
    13.94 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    54
  • Standards Met
    CSA, UL Recognized
  • Temperature Code
    T3C
  • Harmonization Code
    8501.40.4040
  • Weight
    30.15 lbs
  • Full Load Torque
    7.9 ft-lbs;10.71 N-m
  • Additional Details
    Permanently Lubricated;Sealed Bearings;Explosion Proof Conduit Box Included;Meets T3B Temperature Code
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720341803
  • UPC_NO
    691720341803
  • Manufacturer Catalog Number
    116605.00
  • 2D Drawing
  • Wiring Diagram
  • Model
    6C34XK7B
  • Motor Design Code
    N
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Voltage
    115/208-230 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought