Motion
A6C34EC20J

LEESON ELECTRIC
A6C34EC20J

Explosion Proof / Hazardou Location Motor - 1/3 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, EPFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #06615178
MFR #A6C34EC20J
Your Price$1,521.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
A6C34EC20J

Explosion Proof / Hazardou Location Motor - 1/3 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, EPFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #06615178
MFR #A6C34EC20J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,521.43/each(List $1,749.65)

Overview

Mfr description
111095.00,1/3HP,56C,3600RPM,1PH,115/208-
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Meets T3B temperature code with a maximum surface temperature of 329° F.
  • Permanently lubricated, sealed bearings extend the lifetime of the motor.
  • 140 frame motor and below include explosion proof conduit box, shipped loose.

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115 V, 208-230 V
  • Frame Size
    56C
  • Enclosure Type
    EPFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3450 rpm
  • Motor Orientation
    Horizontal
  • Thermal Protection
    Automatic
  • Full Load Current
    7.00 / 3.20–3.50 A
  • Full Load Efficiency
    50.50 %
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Capacitor Start Induction Run
  • KVA Code
    S
  • Motor Poles
    2-pole
  • Starting Method
    Across The Line
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Description
    Explosion Proof Motor, 0.33 HP, 1 Ph, 60 Hz, 115/208-230 V, 3600 RPM, 56C Frame, EPFC
  • kW
    0.25 kW
  • Description Keyword
    1/3 hp
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Selective Counterclockwise
  • Motor Length Less Shaft
    6.31 in
  • Overall Length C Dimension
    13.44 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    54
  • Standards Met
    CSA, UL Recognized
  • Temperature Code
    T3C
  • Weight
    28.00 lbs
  • Full Load Torque
    7.9 ft-lbs;10.71 N-m
  • Hp
    0.33 hp
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use Within A Variety Of Applications.;Meets T3B Temperature Code With A Maximum Surface Temperature Of 329° F.;Permanently Lubricated;Sealed Bearings Extend The Lifetime Of The Motor.;140 Frame Motor And Below Include Explosion Proof Conduit Box;Shipped Loose
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720009581
  • UPC_NO
    691720009581
  • Manufacturer Catalog Number
    111095.00
  • 2D Drawing
  • Wiring Diagram
  • Model
    6C34EC20J
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Overall Length
    13.4400 in, 341.37 mm
  • Overload Protector
    Automatic
  • Voltage
    115/208-230 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought