Motion
C100T17FZ47A

MARATHON ELECTRIC
C100T17FZ47A

IEC Frame AC Motor - 2.24 kW, 1800 rpm, 3 ph, 575 V, 100L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06615215
MFR #C100T17FZ47A
List Price$1,690.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
C100T17FZ47A

IEC Frame AC Motor - 2.24 kW, 1800 rpm, 3 ph, 575 V, 100L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06615215
MFR #C100T17FZ47A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,690.34/each for your price

Overview

Mfr description
193379.60,3HP,DF100L,1800RPM,3PH
  • Cast iron frame construction
  • 60/50 Hz interchangeability
  • B3, B5, B14 mounting flanges
  • Inverter rated (IRIS™) insulation system on AC models
  • UL listed and CSA certified

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • kW
    2.24 kW
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    100L
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F3
  • Base RPM
    1770 rpm
  • Starting Method
    Line Or Inverter
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    J
  • Thermal Protection
    None
  • Motor Poles
    4-pole
  • Full Load Efficiency
    90.20 %
  • Description
    3 HP General Purpose, 3 phase, 1800 RPM, 575 V, 100L Frame, TEFC
  • Motor Orientation
    Horizontal
  • Volts @ Frequency
    575 V @ 60 Hz
  • Shaft Type
    IEC
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    16.33 in
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL Recognized
  • Weight
    84.00 lbs
  • Description Keyword
    3 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720001196
  • UPC_NO
    691720001196
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    No Protection
  • Voltage
    575 V
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text