Motion
C143C34FB6G

LEESON ELECTRIC
C143C34FB6G

Woodworking Motor - 2 hp, 3600 rpm, 1 ph, 115 V, 230 V, 143Y Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, SAW
Mi Item #06615227
MFR #C143C34FB6G
Price$1,964.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C143C34FB6G

Woodworking Motor - 2 hp, 3600 rpm, 1 ph, 115 V, 230 V, 143Y Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, SAW
Mi Item #06615227
MFR #C143C34FB6G

Mfr description
120997.00,2HP,143Y,3600RPM,1PH,TEFC
  • Motor pivots on rod for belt tensioning
  • Extra high breakdown torques for maximum cutting power
  • 3/4” Dia. Shaft, 1-3/4” long with keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,964.53/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143Y
  • Motor Length Less Shaft
    7.50 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.8600 in
  • Overall Length C Dimension
    12.86 in
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in
  • Weight
    45.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Extra High Breakdown Torques;Includes 54 Inch Cord;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3450 rpm
  • Country of Origin
    USA
  • Description
    Other Purpose Motor, 2 HP, 1 Ph, 60 Hz, 115/230 V, 3600 RPM, 143Y Frame, TEFC
  • Description Keyword
    Other Purpose
  • Duty Condition Type
    SAW
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    22.00 / 11.00 A
  • Full Load Efficiency
    71.00 %
  • Full Load Torque
    3 ft-lbs
  • Harmonization Code
    8501.40.6040
  • Hp
    2 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    J
  • kW
    1.50 kW
  • Manufacturer Catalog Number
    120997.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720016480
  • Maximum Speed
    3450 rpm
  • Model
    C143C34FB6G
  • Motor Category
    Woodworking Motor
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Round
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    2 hp
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Fixed Counterclockwise
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    691720016480
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)