Motion
C143T28FC1D

LEESON ELECTRIC
C143T28FC1D

General Purpose Motor- Special Voltage - 1-1/2 hp, 3000 rpm, 3 ph, 220/380 V, 143TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 3000 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #06615233
MFR #C143T28FC1D
Price$1,536.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C143T28FC1D

General Purpose Motor- Special Voltage - 1-1/2 hp, 3000 rpm, 3 ph, 220/380 V, 143TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 3000 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #06615233
MFR #C143T28FC1D

Mfr description
121274.00,1 1/2HP,143TC,3000RPM,3PH
  • Suitable for 220/380 volt, 50 Hz, or 440 volt, 50 Hz, three phase power
  • Torques exceed NEMA performance for Design B motors
  • Class F insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,536.94/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143TC
  • Motor Length Less Shaft
    6.00 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.92 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    36.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3000 rpm
  • Description
    Special Voltage Motor, 1.50 HP, 3 Ph, 50 Hz, 220/380 V, 3000 RPM, 143TC Frame, TEFC
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50 Hz
  • Full Load Amps
    5 / 2.9 / 2.5 A
  • Full Load Efficiency
    80.00 %
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    L
  • kW
    1.10 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720016862
  • Maximum Speed
    2850 rpm
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    220/380 V
  • Mounting Type
    Round
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    1.50 hp
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3000 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720016862
  • Voltage
    220/380 V
  • Volts @ Frequency
    220/380 V @ 50 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)