Motion
C145K17FK17A

LEESON ELECTRIC
C145K17FK17A

General Purpose Brake Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 145TC Frame, TEFC Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
Mi Item #06615241
MFR #C145K17FK17A
Price$3,012.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C145K17FK17A

General Purpose Brake Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 145TC Frame, TEFC Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
Mi Item #06615241
MFR #C145K17FK17A

Mfr description
121815.00,1 1/2HP,145TC,1800RPM,1PH,115/
  • Fail-safe positive stop and holding brakes
  • Load stops automatically when power is turned off
  • Dual voltage brake coils
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,012.50/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145TC
  • Motor Length Less Shaft
    7.50 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    18.2300 in, 463.04 mm
  • Overall Length C Dimension
    18.23 in
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in
  • Weight
    40.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Class F Insulation;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1740 rpm
  • Country of Origin
    USA
  • Description
    Brake Motor, 1.50 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 145TC Frame, TEFC
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    17.20 / 8.80–8.60 A
  • Full Load Efficiency
    79.00 %
  • Full Load Torque
    4.48 ft-lbs;6.07 N-m
  • Hp
    1.5 hp
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    J
  • kW
    1.12 kW
  • Manufacturer Catalog Number
    121815.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720831625
  • Maximum Speed
    1740 rpm
  • Model
    C145K17FK17A
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    1.50 hp
  • Product Type
    Brake Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    0
  • UPC_NO
    691720831625
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)