Motion
C145K28FC2G

LEESON ELECTRIC
C145K28FC2G

General Purpose Motor- Special Voltage - 2 hp, 3000 rpm, 1 ph, 110/220 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 3000 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #06615242
MFR #C145K28FC2G
List Price$2,094.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C145K28FC2G

General Purpose Motor- Special Voltage - 2 hp, 3000 rpm, 1 ph, 110/220 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 3000 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #06615242
MFR #C145K28FC2G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,094.34/each for your price

Overview

Mfr description
120990.00,2HP,145T,3000RPM,1PH,110/220V
  • Class B insulation systems – 42, 48 and 56 frames; Class F insulation system – 140 frame and higher
  • Shielded ball bearings for direct coupled applications. Contact your local sales office for belted load applications
  • Continuous duty
  • Dynamically balanced rotors
  • Torques exceed NEMA performance standards
  • UL recognized and CSA certified

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3000 rpm
  • Motor Supply Voltage
    110/220 V
  • Frame Size
    145TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50 Hz
  • Base RPM
    3000 rpm
  • Assembly Box Mounting
    F1 Only
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Round
  • Thermal Protection
    None
  • Electrical Type
    Capacitor Start Capacitor Run
  • Full Load Efficiency
    84.00 %
  • KVA Code
    H
  • kW
    1.50 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2-pole
  • Number Of Speeds
    1
  • Description
    Special Voltage Motor, 2 HP, 1 Ph, 50 Hz, 110/220 V, 3000 RPM, 145TC Frame, TEFC
  • Starting Method
    Across The Line
  • Description Keyword
    2 hp
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Motor Length Less Shaft
    8.00 in
  • Overall Length C Dimension
    13.93 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    NO DESIGN CODE
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    CE, CSA, UL Recognized
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Overload Protector
    No Protection
  • Weight
    50.00 lbs
  • Manufacturer Upc Number
    691720016398
  • UPC_NO
    691720016398
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Voltage
    110/220 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought