Motion
C145K34FB12E

LEESON ELECTRIC
C145K34FB12E

Woodworking Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 145Y Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #06615243
MFR #C145K34FB12E
List Price$2,444.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C145K34FB12E

Woodworking Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 145Y Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #06615243
MFR #C145K34FB12E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,444.48/each for your price

Overview

Mfr description
120728.00,3HP,145Y,3600RPM,1PH,TEFC
  • Motor pivots on rod for belt tensioning
  • Extra high breakdown torques for maximum cutting power
  • 3/4” Dia. Shaft, 1-3/4” long with keyway
  • Includes 54 inch cord

Specifications

  • Motor Category
    Woodworking Motor
  • Motor Phase
    1 ph
  • Country of Origin
    USA
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    145Y
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.00 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Full Load Torque
    4.5 ft-lbs;6.1 N-m
  • Thermal Protection
    None
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Electrical Type
    Capacitor Start Capacitor Run
  • KVA Code
    J
  • kW
    2.24 kW
  • Full Load Efficiency
    81.50 %
  • Description
    Other Purpose Motor, 3 HP, 1 Ph, 60 Hz, 230 V, 3600 RPM, 145Y Frame, TEFC
  • Motor Orientation
    Horizontal
  • Motor Poles
    2-pole
  • Description Keyword
    Definite Purpose
  • Starting Method
    Across The Line
  • Volts @ Frequency
    230 V @ 60 Hz
  • Shaft Type
    Single Special Extension
  • Shaft Diameter
    0.7500 in
  • Shaft Rotation
    Fixed Counterclockwise
  • Motor Length Less Shaft
    8.50 in
  • Overall Length C Dimension
    12.86 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CSA, UL Recognized
  • Harmonization Code
    8501.40.6040
  • Weight
    55.00 lbs
  • Hp
    3 hp
  • Additional Details
    Class F Insulation;Csa Certified And Ul Recognized
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720015889
  • UPC_NO
    691720015889
  • Manufacturer Catalog Number
    120728.00
  • 2D Drawing
  • Wiring Diagram
  • Model
    C145K34FB12E
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Overall Length
    12.8600 in, 326.64 mm
  • Overload Protector
    No Protection
  • Voltage
    230 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text