Motion
C182C34DB2B
Farm Duty Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 182TZ Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Airover
MI ITEM #06615274
MFR #C182C34DB2B
List Price$1,886.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 182TZ Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Airover
MI ITEM #06615274
MFR #C182C34DB2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,886.13/each for your price

Overview

Mfr description
131847.00,5 - 7HP,182TZ,3600RPM,1PH,DPAO
  • Class “F” insulation system
  • Overload protected
  • 34” long leads
  • Motor venting protected against insects and rodents
  • Double sealed ball bearings

Specifications

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720154441
  • Assembly Box Mounting
    F3
  • Base RPM
    3450 rpm
  • Description
    Crop Dryer Motor, 5 & 7 HP, 1 Ph, 60 & 60 Hz, 230 & 230 V, 3600 & 3600 RPM, 182TZ Frame, DPAO
  • Description Keyword
    5 hp
  • Drive End Bearing Size
    6206
  • Duty Condition Type
    Airover
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    DPAO (Drip-Proof Air Over)
  • Frame Material
    Rolled Steel
  • Frame Size
    182TZ
  • Frequency Rating
    60 Hz
  • Full Load Current
    26.80 A
  • Full Load Efficiency
    81.00 %
  • Harmonization Code
    8501.40.6040
  • IP Rating
    22
  • Insulation Class
    F
  • KVA Code
    J
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720154441
  • Motor Category
    Universal Crop Dryer Motor
  • Motor Horsepower
    5 hp
  • Motor Length Less Shaft
    11.50 in
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Overall Length C Dimension
    16.44 in
  • Overload Protector
    Thermostat
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Automatic
  • Voltage
    230 V
  • Volts @ Frequency
    230 V @ 60 Hz
  • Weight
    94.00 lbs
  • Wiring Diagram
  • kW
    3.70 kW
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought