Motion
C182T11FB13A

MARATHON ELECTRIC
C182T11FB13A

General Purpose Motor- Special Voltage - 1-1/2 hp, 1200 rpm, 3 ph, 575 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1170 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06615276
MFR #C182T11FB13A
List Price$1,093.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
C182T11FB13A

General Purpose Motor- Special Voltage - 1-1/2 hp, 1200 rpm, 3 ph, 575 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1170 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06615276
MFR #C182T11FB13A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,093.98/each for your price

Overview

Mfr description
132251.00,1 1/2HP,182T,1200RPM,3PH,TEFC
  • Premium efficient ratings
  • Inverter rated
  • Shielded ball bearings for direct coupled applications. Contact your local sales office for belted load applications
  • Rolled steel frame material designs
  • Dynamically balanced rotors
  • Torques exceed NEMA performance standards
  • UL recognized and CSA certified
  • Continuous duty

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    182T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1170 rpm
  • Assembly Box Mounting
    F1/F2 Capable
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    None
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    87.50 %
  • KVA Code
    K
  • kW
    1.10 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    6-pole
  • Number Of Speeds
    1
  • Starting Method
    Across The Line
  • Description
    Special Voltage Motor, 1.50 HP, 3 Ph, 60 Hz, 575 V, 1200 RPM, 182T Frame, TEFC
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    1-1/2 hp
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Motor Length Less Shaft
    9.00 in
  • Overall Length C Dimension
    14.46 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL Recognized
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Overload Protector
    No Protection
  • Weight
    77.90 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    691720268704
  • UPC_NO
    691720268704
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Voltage
    575 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought