Motion
C184T14FB7C
General Purpose Motor- Special Voltage - 5 hp, 1500 rpm, 3 ph, 220/380/440 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06615325
MFR #C184T14FB7C
List Price$1,348.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor- Special Voltage - 5 hp, 1500 rpm, 3 ph, 220/380/440 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06615325
MFR #C184T14FB7C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,348.38/each for your price

Overview

Mfr description
131454.00,5HP,184T,1500RPM,3PH,220/380/
  • Suitable for 220/380 volt, 50 Hz, or 440 volt, 50 Hz, three phase power
  • Torques exceed NEMA performance for Design B motors
  • Class F insulation

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    220/380/440 V
  • Frame Size
    184T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50 Hz
  • Base RPM
    1500 rpm
  • Assembly Box Mounting
    F1/F2 Capable
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    None
  • Full Load Amps
    14 / 8.1 / 7 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    87.50 %
  • KVA Code
    L
  • kW
    3.70 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4-pole
  • Number Of Speeds
    1
  • Starting Method
    Across The Line
  • Description
    Special Voltage Motor, 5 HP, 3 Ph, 50 Hz, 220/380/440 V, 1500 RPM, 184T Frame, TEFC
  • Volts @ Frequency
    220/380/440 V @ 50 Hz
  • Description Keyword
    5 hp
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Motor Length Less Shaft
    1.00 in
  • Overall Length C Dimension
    16.46 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    B
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    CE, CSA, UL Recognized
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Overload Protector
    No Protection
  • Weight
    85.00 lbs
  • Manufacturer Upc Number
    691720017159
  • UPC_NO
    691720017159
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Voltage
    220/380/440 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought