Motion
C6D17EK4A
Direct Current DC Motor - Explosion Proof, Brushed, 90 V, 1750 rpm rpm, TENV (Totally Enclosed Non-Ventilated), S56C Frame
MI ITEM #06615395
MFR #C6D17EK4A
List Price$5,714.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Current DC Motor - Explosion Proof, Brushed, 90 V, 1750 rpm rpm, TENV (Totally Enclosed Non-Ventilated), S56C Frame
MI ITEM #06615395
MFR #C6D17EK4A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5,714.83/each for your price

Overview

Mfr description
118018.00,3/4HP,S56C,1800RPM,,TENV
  • Rugged mechanical construction
  • Meets all safety requirements
  • UL and CSA listed
  • Leads exit thru 3/4”-14NPT Pipe nipple at top of frame opposite shaft end
  • Conduit box optional - see below
  • Pilot duty thermostats -standard (connect to SCR control)
  • Thermostats rated for continuous duty with full wave SCR(thyristor) controls.
  • Double shielded, pre lubricated ball bearings - standard
  • Easy brush access for field service

Specifications

  • Motor Family
    Explosion Proof
  • Motor Type
    Brushed
  • Motor Horsepower
    3/4 hp
  • Full Load Efficiency
    82.00 %
  • DC Armature Voltage
    90 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Duty Condition Type
    Continuous Duty
  • NEMA / IEC Frame Size
    S56C
  • Thermal Protection
    Automatic
  • Frame Size
    56C
  • Field Full Load Current
    7.10 A
  • Shaft Diameter
    0.63 in
  • Shaft Rotation
    Reconn
  • Overall Length C Dimension
    16.41 in
  • Insulation Class
    H
  • Service Factor
    1
  • Operating Temperature Range
    40 °C
  • Standards Met
    CSA, UL Recognized
  • Efficiency Rating
    82
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Weight
    43 lbs
  • Frame Type
    S56C
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720014653
  • UPC_NO
    691720014653
  • 2D Drawing
  • Wiring Diagram
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Overload Protector
    Automatic
  • Power Rating
    0.75 hp
  • Rotation
    Reversible
  • Mounting Type
    C-Face Flange / Rigid Base
  • UL Approvals
    Recognized
  • Voltage
    90 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought