Motion
C6T17DC83A

LEESON ELECTRIC
C6T17DC83A

General Purpose Brake Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56C Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #06615404
MFR #C6T17DC83A
Price$2,124.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C6T17DC83A

General Purpose Brake Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56C Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #06615404
MFR #C6T17DC83A

Mfr description
116766.00,1 1/2HP,56C,1800RPM,3PH
  • Fail-safe positive stop and holding brakes
  • Load stops automatically when power is turned off
  • Manual brake release designs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,124.87/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Motor Length Less Shaft
    6.00 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.6800 in, 322.07 mm
  • Overall Length C Dimension
    14.56 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    43.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Durable Rolled Steel Construction;Nema Design B Performance;Meets Or Exceeds Nema Service Factors;Double Shielded Ball Bearings;Continuous Duty;Thermally Protected Ratings;Ul Recognized Component Listing And Csa Certified
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    17.2 A;8.6 A at 115 V;230 V
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Country of Origin
    USA
  • Description
    Brake Motor, 1.50 & 1 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1800 & 1500 RPM, 56C Frame, DP
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.60 / 2.80 A
  • Full Load Efficiency
    78.50 %
  • Full Load Torque
    5.99 ft-lbs
  • Hp
    2 hp;1.5 kW
  • Hz
    60 Hz
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    L
  • kW
    1.12 kW
  • Manufacturer Catalog Number
    116704.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720348772
  • Maximum Speed
    1725 rpm
  • Model
    P6K17DB47B
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Round
  • NEMA Design Class
    C
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    1.50 hp
  • Product Type
    Brake Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    691720348772
  • Voltage
    230/460 V
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)