Motion
CI42D17FT7B

LEESON ELECTRIC
CI42D17FT7B

DC Permanent Magnet Metric Electric Motor - Permanent Magnet, Brushed, 1/2 hp hp, 24 V, 1800 rpm rpm, IP54, 71 Frame
MI ITEM #06615449
MFR #CI42D17FT7B
Your Price$1,145.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CI42D17FT7B

DC Permanent Magnet Metric Electric Motor - Permanent Magnet, Brushed, 1/2 hp hp, 24 V, 1800 rpm rpm, IP54, 71 Frame
MI ITEM #06615449
MFR #CI42D17FT7B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,145.78/each(List $1,432.23)

Overview

Mfr description
098067.00,1/2HP,71,1800RPM,
  • Terminal board provided for connections
  • All metric fasteners; Easy brush access for field service
  • Oversize brushes for extended life
  • High strength rolled steel frame
  • Die cast aluminum end shields with steel bearing inserts
  • Permanently lubricated sealed ball bearings
  • Reversible rotation; Simple 2 lead connection
  • Convenient wiring access
  • Tachometer mounting kits available for 71 frames only

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    1/2 hp
  • Full Load Efficiency
    76.90 %
  • DC Armature Voltage
    24 V
  • Duty Cycle
    S1
  • Base RPM
    1800 rpm
  • Enclosure Type
    IP54
  • Duty Condition Type
    S1
  • NEMA / IEC Frame Size
    71
  • Thermal Protection
    None
  • Frame Size
    71None
  • Field Full Load Current
    20.00 A
  • Shaft Diameter
    0.5620 in
  • Shaft Rotation
    Reconn
  • Insulation Class
    F
  • Service Factor
    1
  • Operating Temperature Range
    40 °C
  • Standards Met
    CSA, UL Recognized
  • Efficiency Rating
    76.9
  • Drive End Bearing Size
    6204
  • Opposite Drive End Bearing Size
    6203
  • Weight
    27.00 lbs
  • Frame Type
    71
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720001103
  • UPC_NO
    691720001103
  • 2D Drawing
  • Wiring Diagram
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1800 rpm
  • Overload Protector
    No Protection
  • Rotation
    Reversible
  • Mounting Type
    Special
  • UL Approvals
    Recognized
  • Voltage
    24 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought