Motion
CI6D17FK1A
Direct Current DC Motor-Metric - Permanent Magnet, Brushed, 180 V, 1750 rpm rpm, IP54, 112MD Frame
MI ITEM #06615452
MFR #CI6D17FK1A
Your Price$6,358.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Current DC Motor-Metric - Permanent Magnet, Brushed, 180 V, 1750 rpm rpm, IP54, 112MD Frame
MI ITEM #06615452
MFR #CI6D17FK1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,358.52/each(List $7,312.30)

Overview

Mfr description
118014.00,3HP,112M,1800RPM,
  • Cast aluminum conduit box
  • Terminal board provided for connections
  • All metric fasteners
  • Easy brush access for field service
  • Oversize brushes for extended life
  • High strength rolled steel frame
  • Die cast aluminum endshields with steel bearing inserts
  • Permanently lubricated sealed ball bearings
  • Tachometer mounting kits available for 71 and 80 frames only

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    2-2/10 hp
  • Full Load Efficiency
    88.80 %
  • DC Armature Voltage
    180 V
  • Duty Cycle
    S1
  • Base RPM
    1750 rpm
  • Enclosure Type
    IP54
  • Duty Condition Type
    S1
  • NEMA / IEC Frame Size
    112MD
  • Thermal Protection
    None
  • Frame Size
    112MD
  • Field Full Load Current
    14.00 A
  • Shaft Diameter
    0.94 in
  • Shaft Rotation
    Reconn
  • Overall Length C Dimension
    19.75 in
  • Insulation Class
    H
  • Service Factor
    1
  • Operating Temperature Range
    40 °C
  • Standards Met
    CSA, UL Recognized
  • Efficiency Rating
    88.8
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6204
  • Weight
    93 lbs
  • Frame Type
    112MD
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720014585
  • UPC_NO
    691720014585
  • 2D Drawing
  • Wiring Diagram
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Overload Protector
    No Protection
  • Power Rating
    3 hp
  • Rotation
    Reversible
  • Mounting Type
    B3-B14 Flange
  • UL Approvals
    Recognized
  • Voltage
    180 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought