Motion
CIM34D18FC10B

LEESON ELECTRIC
CIM34D18FC10B

DC Permanent Magnet Metric Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 24 V, 1800 rpm rpm, IP54, 63D Frame
Mi Item #06615456
MFR #CIM34D18FC10B
Price$1,217.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CIM34D18FC10B

DC Permanent Magnet Metric Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 24 V, 1800 rpm rpm, IP54, 63D Frame
Mi Item #06615456
MFR #CIM34D18FC10B

Mfr description
M1130297.00,1/4HP,63,1800RPM,
  • Terminal board provided for connections
  • All metric fasteners; Easy brush access for field service
  • Oversize brushes for extended life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,217.33/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201-13
  • Frame Overall Length
    6.4300 in
  • Frame Size
    63D
  • Motor Length Less Shaft
    6.43 in
  • NEMA / IEC Frame Size
    63D
  • Opposite Drive End Bearing Size
    6201-13
  • Overall Length
    8.7500 in
  • Overall Length C Dimension
    8.75 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.44 in
  • Shaft Ext Length
    0.9050 in
  • Weight
    9 lbs

Details

  • 2D Drawing
  • Armature Full Load Current
    10 A
  • Base RPM
    1800 rpm
  • CSA Approval
    Yes
  • Current
    10 A
  • DC Armature Voltage
    24 V
  • Drive End Bearing
    6201-13
  • Duty Condition Type
    S1
  • Duty Type
    S1
  • Efficiency Rating
    76.5 %
  • Enclosure Type
    IP54
  • Field Full Load Current
    10.00 A
  • Full Load Efficiency
    76.50 %
  • Full Load Torque
    135 in-oz
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720151365
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1800 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/4 hp
  • Motor Type
    Brushed
  • Mounting Type
    B14 Flange
  • Operating Temperature Range
    40 °C
  • Opposite Drive End Bearing
    6201-13
  • Power Rating
    0.18 kW
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, UL Recognized
  • Thermal Protection
    No Protection
  • UPC_NO
    691720151365
  • Voltage
    24 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)