Motion
103398.00
General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 80 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, B14 Flange Mount
MI ITEM #06615464
MFR #103398.00
List Price$2,962.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 80 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, B14 Flange Mount
MI ITEM #06615464
MFR #103398.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,962.61/each for your price

Overview

Mfr description
103398.00,1/2HP,IEC 80,1800RPM,3PH 208-
  • UL recognized component listing and CSA certification ensures the product is safe for use.
  • Full stainless steel exterior promotes resistance to water and chemical corrosion.
  • Stainless steel output shaft seals protect against external contaminants.
  • Insulation system offers superior protection against voltage spikes.
  • Double sealed bearing construction extends the lifetime of the motor.
  • Operational at 208-230/460 V @60HZ. Nameplate image may vary from actual product.

Specifications

  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    80
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    50/60 Hz
  • Assembly Box Mounting
    F1 Only
  • Thermal Protection
    None
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    K
  • Starting Method
    Across The Line
  • Full Load Efficiency
    0.76 %
  • Motor Orientation
    Horizontal
  • Description
    0.50 HP General Purpose, 3 phase, 1800 RPM, 208-230/460 V, 80 Frame, TENV
  • Motor Poles
    4-pole
  • Volts @ Frequency
    208-230/460 @ 60 Hz
  • Description Keyword
    1/2 hp
  • Shaft Type
    IEC
  • Shaft Diameter
    19 mm
  • Overall Length C Dimension
    11.58 in
  • Warranty
    1 Year Warranty
  • Drive End Bearing Size
    6204
  • Opposite Drive End Bearing Size
    6204
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Stainless Steel
  • Insulation Class
    F4
  • IP Rating
    56
  • Harmonization Code
    8501.51.4040
  • Weight
    32 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    103398.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720989432
  • UPC_NO
    691720989432
  • Technical Specifications
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    B14 Flange
  • Number Of Speeds
    1
  • Overload Protector
    No Protection
  • Voltage
    230/460 V
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text