Motion
P145K17DB3K

LEESON ELECTRIC
P145K17DB3K

Compressor Duty Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 145T Frame, DP Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
Mi Item #06615495
MFR #P145K17DB3K
Price$1,529.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
P145K17DB3K

Compressor Duty Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 145T Frame, DP Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
Mi Item #06615495
MFR #P145K17DB3K

Mfr description
120004.00,1 1/2HP,145T,1800RPM,1PH,DP
  • UL recognized component listing and CSA certification ensures the product is safe for use.
  • High starting torque on start-up, to achieve a higher starting load required in air compressor applications.
  • Capacitor start or capacitor run for low-amp, high-efficiency, as noted.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,529.86/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145T
  • Motor Length Less Shaft
    7.00 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.28 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    43.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Csa Certified And Ul Recognized
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1740 rpm
  • Country of Origin
    USA
  • Description
    Air Compressor Motor, 1.50 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 145T Frame, DP
  • Description Keyword
    Definite Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    17.20 / 8.60 A
  • Full Load Efficiency
    79.00 %
  • Full Load Torque
    4.48 ft-lbs
  • Harmonization Code
    8501.40.6040
  • Hp
    1.5 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    J
  • kW
    1.12 kW
  • Manufacturer Catalog Number
    120004.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720014707
  • Maximum Speed
    1740 rpm
  • Model
    P145K17DB3K
  • Motor Category
    Compressor Duty Motor
  • Motor Design Code
    L
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Power Rating
    1.50 hp
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Standards Met
    CSA, UL Recognized ( Not Protector)
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    691720014707
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)