Motion
P4C17FZ11N

LEESON ELECTRIC
P4C17FZ11N

Farm Duty Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48Y Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #06615507
MFR #P4C17FZ11N
List Price$1,232.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
P4C17FZ11N

Farm Duty Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48Y Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #06615507
MFR #P4C17FZ11N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,232.61/each for your price

Overview

Mfr description
101159.00,1/3HP,48YZ,1800RPM,1PH
  • UL recognized component listing and CSA certification ensures the product is safe for use.
  • Double-shielded bearings extend the service life of the motor.
  • Extended shaft with wrench flats for manual jogging of auger.
  • Manual-reset thermal protector (as noted) protects against motor overload.

Specifications

  • Motor Category
    Auger Drive Motor
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V, 230 V
  • Frame Size
    48Y
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Starting Method
    Across The Line
  • Thermal Protection
    Manual
  • Electrical Type
    Capacitor Start Induction Run
  • KVA Code
    M
  • kW
    0.25 kW
  • Full Load Current
    6.20 / 3.10 A
  • Full Load Efficiency
    61.00 %
  • Description
    Auger Drive Motor, 0.33 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 48Y Frame, TEFC
  • Motor Orientation
    Horizontal
  • Motor Poles
    4-pole
  • Description Keyword
    1/3 hp
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Shaft Type
    NEMA 48
  • Shaft Diameter
    0.5000 in
  • Voltage
    115/230 V
  • Shaft Rotation
    Selective Counterclockwise
  • Motor Length Less Shaft
    6.00 in
  • Overall Length C Dimension
    10.47 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    NO DESIGN CODE
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Ambient Temperature Range
    40 °C
  • IP Rating
    43
  • Full Load Torque
    16.00 ft-lbs
  • Weight
    24.00 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720005354
  • UPC_NO
    691720005354
  • Manufacturer Catalog Number
    101159.00
  • Additional Details
    Double-Shielded Bearings;Extended Shaft With Wrench Flats;Manual-Reset Thermal Protector
  • Model
    P4C17FZ11N
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Overload Protector
    Manual
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought