Motion
P6C17FZ27K

LEESON ELECTRIC
P6C17FZ27K

Farm Duty Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #06615510
MFR #P6C17FZ27K
Your Price$1,432.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
P6C17FZ27K

Farm Duty Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #06615510
MFR #P6C17FZ27K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,432.87/each(List $1,791.08)

Overview

Mfr description
112615.00,1HP,56YZ,1800RPM,1PH
  • UL recognized component listing and CSA certification ensures the product is safe for use.
  • Double-shielded bearings extend the service life of the motor.
  • Extended shaft with wrench flats for manual jogging of auger.
  • Manual-reset thermal protector (as noted) protects against motor overload.

Specifications

  • Motor Category
    Auger Drive Motor
  • Motor Phase
    1 ph
  • Country of Origin
    USA
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V, 230 V
  • Frame Size
    56
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Starting Method
    Across The Line
  • Thermal Protection
    Manual
  • Electrical Type
    Capacitor Start Induction Run
  • KVA Code
    K
  • kW
    0.75 kW
  • Full Load Current
    14.00 / 7.00 A
  • Full Load Efficiency
    74.00 %
  • Amps @ Voltage
    14 A;7 A at 115 V;230 V
  • Description
    Auger Drive Motor, 1 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 56 Frame, TEFC
  • Motor Orientation
    Horizontal
  • Motor Poles
    4-pole
  • Description Keyword
    1 hp
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Voltage
    115/230 V
  • Shaft Rotation
    Selective Counterclockwise
  • Motor Length Less Shaft
    6.50 in
  • Overall Length C Dimension
    11.27 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • Ambient Temperature Range
    40 °C
  • IP Rating
    54
  • Standards Met
    CSA, UL Recognized
  • Full Load Torque
    48.16 ft-lbs
  • Hp
    1 hp;0.75 kW
  • Weight
    38.00 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720011010
  • UPC_NO
    691720011010
  • Manufacturer Catalog Number
    112615.00
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use.;Double-Shielded Bearings Extend The Service Life Of The Motor.;Extended Shaft With Wrench Flats For Manual Jogging Of Auger.;Manual-Reset Thermal Protector (As Noted) Protects Against Motor Overload.;Leeson Motors. Motors And Solutions At Our Coretm
  • Model
    P6C17FZ27K
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Overload Protector
    Manual
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought