Motion
174658.00
Variable Frequency AC Drive - 2 hp Normal Duty, IP20 Rating
Mi Item #06615530
MFR #174658.00
Price$1,249.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Frequency AC Drive - 2 hp Normal Duty, IP20 Rating
Mi Item #06615530
MFR #174658.00

Mfr description
174658.00,2HP,,6.0 AMPS,,
  • Six button interface, LED display
  • NEMA 4 Enclosure
  • 230 Voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,249.54/each

Specifications

Dimensions

  • Weight
    5.90 lbs

Details

  • Drive Supply Voltage
    208/240 V ac
  • Enclosure Rating
    IP20
  • Enclosure Type
    IP20
  • Horsepower Rating Normal Duty
    2 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720101094
  • Output Current Normal Duty
    6 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    691720101094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)