1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARATHON ELECTRIC
174696.00
DC Adjustable Speed Drive - 115/230 V dc Output, DC SCR Control, NEMA 4/12 Rated
MI ITEM #
06615532
MFR #
174696.00
Price
$447.56
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
DC Drives
MARATHON ELECTRIC 174696.00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARATHON ELECTRIC
174696.00
DC Adjustable Speed Drive - 115/230 V dc Output, DC SCR Control, NEMA 4/12 Rated
MI ITEM #
06615532
MFR #
174696.00
Mfr description
174696.00,NEMA 4X DC CONTROLHP,,RPM,,
NEMA 4X DC CONTROL.Non-Reversing
NEMA 4/12 DC Drive
1/3 - 2/3HP
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$447
.56
/each
Add to Cart
Specifications
Dimensions
Weight
1 lbs
Details
Continuous Current
3 A
Drive Output Voltage
115/230 V dc
Enclosure Rating
NEMA 4/12
Function Of Controller
Non-Reversing
Manufacturer Product Page
Click here
Product Type
DC Drives
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items