Motion
GRG-BMQ821-7.5-R-56

GROVE GEAR
GRG-BMQ821-7.5-R-56

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #06615694
MFR #GRG-BMQ821-7.5-R-56
Price$1,662.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG-BMQ821-7.5-R-56

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #06615694
MFR #GRG-BMQ821-7.5-R-56

Mfr description
GRG-BMQ821-7.5-R-56 7.5:1 RATION 56C
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,662.50/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Input Size
    0.5000 in
  • Output Size
    1.0000 in
  • Ratio
    7.5:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Right Hand
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)