Motion
SSD4P15T61Q40

Lincoln Motors
SSD4P15T61Q40

Leeson Inverter Vector Duty Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1770 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06615761
MFR #SSD4P15T61Q40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SSD4P15T61Q40

Leeson Inverter Vector Duty Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1770 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06615761
MFR #SSD4P15T61Q40

Mfr description
SSD4P15T61Q40
  • Variable torque speed range with open loop drive of 0-60 Hz Constant horsepower speed range of 2x base speed Ultimate Spike DefenseTM Insulation System 1.00 service factor on PWM waveform 1.15 service factor or better on sine-wave power Precision dynamic balanced rotor assembly Thermal overload protection (Class F thermostats
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    309
  • Frame Size
    254T
  • Motor Length Less Shaft
    15.45 in
  • Opposite Drive End Bearing Size
    208
  • Overall Length C Dimension
    22.32 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.6250 in
  • Weight
    245 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1770 rpm
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Features
    Variable torque speed range with open loop drive of 0-60 Hz Constant horsepower speed range of 2x base speed Ultimate Spike DefenseTM Insulation System 1.00 service factor on PWM waveform 1.15 service factor or better on sine-wave power Precision dynamic balanced rotor assembly Thermal overload protection (Class F thermostats
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    41.0/20.5 A
  • Full Load Current
    41.0/20.5 A
  • Full Load Efficiency
    91.7 %
  • Insulation Class
    F
  • IP Rating
    12
  • KVA Code
    K
  • kW
    11.20 kW
  • Manufacturer Catalog Number
    LM21168
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720104897
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    15 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Opposite Drive End Bearing
    Ball
  • Product Type
    Inverter Vector Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    15 HP, 230/460 V, 10:1 Speed Ratio
  • Standards Met
    CE, CSA
  • Starting Method
    Inverter Only
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    15 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 254T Frame, ODP
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    691720104897
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)