Motion
1VP60X1

BROWNING
1VP60X1

Variable Pitch Pulleys - 1 Groove, 4L, 5L, A, B, 5V Belt Section Size, 1.0000 in Bore, 6.0000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #06616163
MFR #1VP60X1
Price$562.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VP60X1

Variable Pitch Pulleys - 1 Groove, 4L, 5L, A, B, 5V Belt Section Size, 1.0000 in Bore, 6.0000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #06616163
MFR #1VP60X1

Mfr description
1VP60X1 ADJ SPF SHV
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$562.28/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, 5V, A, B
  • Bore Diameter
    1.0000 in
  • Face Width
    0.8750 to 1.2500 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
    2.2188
  • Maximum Pitch Diameter
    4.7000 in (3V) Max 5.9000 in (5V) Max
  • Minimum Pitch Diameter
    4.4 (A,4L) in
  • Outside Diameter
    6.0000 in
  • Overall Width
    6.0000 in
  • Weight
    6.91 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    1VP60X1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460611518
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • UPC_NO
    662460611518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)